WALTER SURFACE TECH
WALTER SURFACE TECH
53G023
WALTER SURFACE TECH WALTER SURFACE TECH
描述
WALTER SURFACE TECH 53G023
Cleaner; Cleaner; UNO; 16.9Oz; Trigger Sprayer Container Type; High Strength Foamless; For Concrete, Plastic, Stainless Steel, Steel
制造商部件号
53G023
BDI部件号
17793225
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/53G023/p/17793225
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662980013403
重量 / Kilogram
7.768
Product Group - BDI
C00104
类别 - BDI
Unclassified
名称
Cleaner
关键字串
Degreasing
制造商货号
UNO S F SPRAY/500ML
制造商内部编号
53-G 023
重量/磅
17.11
产品明细
Cleaner
产品规格
Cleaner; UNO; 16.9Oz; Trigger Sprayer Container Type; High Strength Foamless
详细描述
Cleaner; Cleaner; UNO; 16.9Oz; Trigger Sprayer Container Type; High Strength Foamless; For Concrete, Plastic, Stainless Steel, Steel

