LENOX TOOLS
LENOX TOOLS
68047
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 68047
Cutting and Tapping Fluid; Metal, Wood, Plastic Applicable Material; Cutting/Milling/Reaming Application; 1GAL Nominal Capacity Volume; Container Packing Type; Lenox
制造商部件号
68047
BDI部件号
17123759
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/68047/p/17123759
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0082472680409
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Fluid
关键字串
Cutting and Tapping
制造商货号
433-68047
重量/磅
10
产品明细
Cutting and Tapping Fluid
产品规格
Metal, Wood, Plastic Applicable Material; Cutting/Milling/Reaming Application; 1GAL Nominal Capacity Volume; Container Packing Type
详细描述
Cutting and Tapping Fluid; Metal, Wood, Plastic Applicable Material; Cutting/Milling/Reaming Application; 1GAL Nominal Capacity Volume; Container Packing Type; Lenox


