https://www.bdiexpress.com/medias/MFRORSMARKER-18507213-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MnxpbWFnZS9qcGVnfGFEa3hMMmc0TUM4eE1EWTBOVEV3TmpFMk16YzBNaTlOUmxKUFVsTk5RVkpMUlZKZk1UZzFNRGN5TVROZk16QXdlRE13TUM1cWNHY3xmNWYxOWRhOWM2MjZhZmQwZmM5NWY1N2RiMDg2OTMwZjRlZTdmNTc0NDlkNjRkZGNmZjhiYTczYjYzOWVhMGYw
MARKAL
MARKAL
81610
MARKAL MARKAL
描述
MARKAL 81610
Marker; 3/4" Diameter; 4.75" Length; Heat Resistance; 93 Degree C Flash Point; White Color; Applicable Material Billets and Bars | Castings and Pigs | Coils | Glass | Ingots and Plates | Rails and Beams; 350 Degree F to 1700 Degree F Temperature Range
制造商部件号
81610
BDI部件号
18507213
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/81610/p/18507213
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615816104
重量 / Kilogram
0.061
Product Group - BDI
C00104
名称
Marker
产品明细
Marker
产品规格
3/4" Diameter; 4.75" Length; Heat Resistance; 93 Degree C Flash Point; White Color; Applicable Material Billets and Bars | Castings and Pigs | Coils | Glass | Ingots and Plates | Rails and Beams; 350 Degree F to 1700 Degree F Temperature Range
详细描述
Marker; 3/4" Diameter; 4.75" Length; Heat Resistance; 93 Degree C Flash Point; White Color; Applicable Material Billets and Bars | Castings and Pigs | Coils | Glass | Ingots and Plates | Rails and Beams; 350 Degree F to 1700 Degree F Temperature Range