https://www.bdiexpress.com/medias/INDDYKLYTFLD-24881508-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDR8aW1hZ2UvanBlZ3xhRFZqTDJoaU1pOHhNREUxTlRRME1EZzVPREEzT0M5SlRrUkVXVXRNV1ZSR1RFUmZNalE0T0RFMU1EaGZNekF3ZURNd01DNXFjR2N8NWIyYmE0NjE5NzFkZDg4MzUzMzU5NzBjZjYzYTczMTlmZGVkYTE3NTU2ZmE1MDBhOTA1MzJhNjJmMTUxM2NkNg
DYKEM MARKING PROD
DYKEM MARKING PROD
82638
DYKEM MARKING PROD DYKEM MARKING PROD
描述
DYKEM MARKING PROD 82638
Cleaner and Degreaser; Plastic, Glass, Metal Applicable Material; 1QT Nominal Capacity Volume; Acetone; Ethanol Chemical Compound; Clear Color; 32OZ Fill Amount; Sweet Solvent Odor/Scent; Bottle Packing Type; Removes Grease, Ink, Oil and Paint; 1 Percentage Maximum Specific Gravity; 388G/L VOC; Dykem
制造商部件号
82638
BDI部件号
24881508
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/82638/p/24881508
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0753769826380
重量 / Kilogram
11.793
Product Group - BDI
C00104
名称
Cleaner and Degreaser
制造商货号
253-82638
重量/磅
1.79
产品明细
Cleaner and Degreaser
产品规格
Plastic, Glass, Metal Applicable Material; 1QT Nominal Capacity Volume; Acetone; Ethanol Chemical Compound; Clear Color; 32OZ Fill Amount; Sweet Solvent Odor/Scent; Bottle Packing Type; Removes Grease, Ink, Oil and Paint; 1 Percentage Maximum Specific Gravity; 388G/L VOC
详细描述
Cleaner and Degreaser; Plastic, Glass, Metal Applicable Material; 1QT Nominal Capacity Volume; Acetone; Ethanol Chemical Compound; Clear Color; 32OZ Fill Amount; Sweet Solvent Odor/Scent; Bottle Packing Type; Removes Grease, Ink, Oil and Paint; 1 Percentage Maximum Specific Gravity; 388G/L VOC; Dykem