https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8824M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDR8aW1hZ2UvanBlZ3xhR0U1TDJobFppOHhNRE15T0RjMk56QTNNREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1qUk5Yek13TUhnek1EQXVhbkJufDg0MjNhNDkwYmVjYmQ0ZWIwNDk5ZWVmNTQ1MTZmYjM3MzQxYTgxODE3YzQ2ODYxYTc3YzEyZTAxZjUwNjQ3MDQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8824M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDR8aW1hZ2UvanBlZ3xhR0U1TDJobFppOHhNRE15T0RjMk56QTNNREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE1qUk5Yek13TUhnek1EQXVhbkJufDg0MjNhNDkwYmVjYmQ0ZWIwNDk5ZWVmNTQ1MTZmYjM3MzQxYTgxODE3YzQ2ODYxYTc3YzEyZTAxZjUwNjQ3MDQ
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8824M
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 8824M
FRL Unit; Die Cast Aluminum Body Material; Aluminum Bowl Material; 8OZ Nominal Capacity Volume; Air Designated Fluid; 3-1/2" Nominal Diameter; Manual Drain Method; 40Micron Sintered Bronze Element Material; 108SCFM Maximum Flow; 38SCFM Minimum Flow; 40 Micro Grade; 7" Nominal Height; Sight Glass Indicator; 1/2" Inlet Size; 250PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; Inline Type
制造商部件号
8824M
BDI部件号
22196391
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/8824M/p/22196391
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0029292159814
重量 / Kilogram
0.93
Product Group - BDI
F02170
名称
Unit
关键字串
FRL
制造商货号
166-8824M
重量/磅
1
产品明细
FRL Unit
产品规格
Die Cast Aluminum Body Material; Aluminum Bowl Material; 8OZ Nominal Capacity Volume; Air Designated Fluid; 3-1/2" Nominal Diameter; Manual Drain Method; 40Micron Sintered Bronze Element Material; 108SCFM Maximum Flow; 38SCFM Minimum Flow; 40 Micro Grade; 7" Nominal Height; Sight Glass Indicator; 1/2" Inlet Size; 250PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; Inline Type
详细描述
FRL Unit; Die Cast Aluminum Body Material; Aluminum Bowl Material; 8OZ Nominal Capacity Volume; Air Designated Fluid; 3-1/2" Nominal Diameter; Manual Drain Method; 40Micron Sintered Bronze Element Material; 108SCFM Maximum Flow; 38SCFM Minimum Flow; 40 Micro Grade; 7" Nominal Height; Sight Glass Indicator; 1/2" Inlet Size; 250PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; Inline Type

