对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

8843 https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8843-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTR8aW1hZ2UvanBlZ3xhREkzTDJobVl5OHhNRE15T0RjM05UYzROalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnNE5ETmZNekF3ZURNd01DNXFjR2N8MDAyY2YxZjlhMWJiNGY4MGQ0YTcyY2MzZWU0MDI3YmNiYWU0ZDVlZGI3Y2E2MmIxODI2YzFjYjUzM2NlYThjOQ
22197619 化学品 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

8843

描述

COILHOSE PNEUMATICS 8843

FRL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 4OZ Nominal Capacity Volume; 3" Nominal Diameter; 7" Nominal Height; 3/8" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type

制造商部件号

8843

BDI部件号
22197619

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
COILHOSE PNEUMATICS
最低订购量
EAN条码
0029292165464
重量 / Kilogram
0.43
Product Group - BDI
F02170
名称
Unit
关键字串
FRL
制造商货号
166-8843
重量/磅
1
产品明细
FRL Unit
产品规格
Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 4OZ Nominal Capacity Volume; 3" Nominal Diameter; 7" Nominal Height; 3/8" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type
详细描述
FRL Unit; Die Cast Aluminum Body Material; Polycarbonate Bowl Material; 4OZ Nominal Capacity Volume; 3" Nominal Diameter; 7" Nominal Height; 3/8" NPT Inlet Size; 150PSI Maximum Operating Pressure; Lubricator Type