

KRYLON
KRYLON
K05533007
KRYLON KRYLON
描述
KRYLON K05533007
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Purple Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
制造商部件号
K05533007
BDI部件号
25139594
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/K05533007/p/25139594
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504055334
重量 / Kilogram
0.47
Product Group - BDI
C00104
名称
Primer
重量/磅
1.029
产品明细
Enamel Spray Paint Primer
产品规格
Colormaxx; Gloss Finish; Purple Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
详细描述
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Purple Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done