https://www.bdiexpress.com/medias/INDSPRXXXXXX-24331360-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MjJ8aW1hZ2UvanBlZ3xhRFV4TDJnMU9DOHhNREExT0RFMk16RTFPVEEzTUM5SlRrUlRVRkpZV0ZoWVdGaGZNalF6TXpFek5qQmZNekF3ZURNd01DNXFjR2N8MjMyMTM4YTBiMzc2YTZmOGEzNjZlOWYwZmJhNmQzMDEyODRiZmFkMzEyYjZjMTA1NGM5ZGY0ZjJhNzA5YWFmNQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-24331360-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MjJ8aW1hZ2UvanBlZ3xhRFV4TDJnMU9DOHhNREExT0RFMk16RTFPVEEzTUM5SlRrUlRVRkpZV0ZoWVdGaGZNalF6TXpFek5qQmZNekF3ZURNd01DNXFjR2N8MjMyMTM4YTBiMzc2YTZmOGEzNjZlOWYwZmJhNmQzMDEyODRiZmFkMzEyYjZjMTA1NGM5ZGY0ZjJhNzA5YWFmNQ
SPRAYON
SPRAYON
S02085700
SPRAYON SPRAYON
描述
SPRAYON S02085700
Wasp and Hornet Killer; 14 Oz Net Weight; 2.7" Length; 2.7" Width; 9.74" Height; Will Not Harm Most Plastics, Including Noryl, Abs And Lexan; 98 Percent Knockdown, 100 Percent Kill Within 24 Hours; Sprays Up To 20 Feet; Sprayon Sp857 Blast 'Em Wasp And Amp; Hornet Killer Contains A High Amount Of Petroleum Distillates For The Best Knockdown And Kill Rate; Kills Wasps, Hornets, Yellow Jackets, Flies, Mosquitoes And Flying Moths; Residual Deposit Will Kill Returning Wasps And Hornets
制造商部件号
S02085700
BDI部件号
24331360
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/S02085700/p/24331360
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 48 |
产品详细信息
分类
最低订购量
无
EAN条码
0075577208579
重量 / Kilogram
0.397
Product Group - BDI
C00104
名称
Killer
关键字串
Hornet
重量/磅
1.2
产品明细
Wasp and Hornet Killer
产品规格
14 Oz Net Weight; 2.7" Length; 2.7" Width; 9.74" Height; Will Not Harm Most Plastics, Including Noryl, Abs And Lexan; 98 Percent Knockdown, 100 Percent Kill Within 24 Hours; Sprays Up To 20 Feet; Sprayon Sp857 Blast 'Em Wasp And Amp; Hornet Killer Contains A High Amount Of Petroleum Distillates For The Best Knockdown And Kill Rate; Kills Wasps, Hornets, Yellow Jackets, Flies, Mosquitoes And Flying Moths; Residual Deposit Will Kill Returning Wasps And Hornets
详细描述
Wasp and Hornet Killer; 14 Oz Net Weight; 2.7" Length; 2.7" Width; 9.74" Height; Will Not Harm Most Plastics, Including Noryl, Abs And Lexan; 98 Percent Knockdown, 100 Percent Kill Within 24 Hours; Sprays Up To 20 Feet; Sprayon Sp857 Blast 'Em Wasp And Amp; Hornet Killer Contains A High Amount Of Petroleum Distillates For The Best Knockdown And Kill Rate; Kills Wasps, Hornets, Yellow Jackets, Flies, Mosquitoes And Flying Moths; Residual Deposit Will Kill Returning Wasps And Hornets

