https://www.bdiexpress.com/medias/INDSPRXXXXXX-25139774-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjl8aW1hZ2UvanBlZ3xhRFV6TDJnek55OHhNREExT0RFNE9UTTBNRGN3TWk5SlRrUlRVRkpZV0ZoWVdGaGZNalV4TXprM056UmZNekF3ZURNd01DNXFjR2N8YTU5MDJmY2VhOGIyN2JlNGJlN2ZmM2NmMzIwNThjOGRlOWM1ZDc1MWY1N2Y4MDc0ZTRkYTY0NmUyY2I5MWJjOA
https://www.bdiexpress.com/medias/INDSPRXXXXXX-25139774-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjl8aW1hZ2UvanBlZ3xhRFV6TDJnek55OHhNREExT0RFNE9UTTBNRGN3TWk5SlRrUlRVRkpZV0ZoWVdGaGZNalV4TXprM056UmZNekF3ZURNd01DNXFjR2N8YTU5MDJmY2VhOGIyN2JlNGJlN2ZmM2NmMzIwNThjOGRlOWM1ZDc1MWY1N2Y4MDc0ZTRkYTY0NmUyY2I5MWJjOA
SPRAYON
SPRAYON
S03112000
SPRAYON SPRAYON
描述
SPRAYON S03112000
Series Carton Stencil Inks; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.875" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils
制造商部件号
S03112000
BDI部件号
25139774
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/S03112000/p/25139774
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0075577931125
重量 / Kilogram
0.48
Product Group - BDI
S00266
名称
Ink
关键字串
Stencil
重量/磅
1.053
产品明细
Series Carton Stencil Inks
产品规格
12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.875" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils
详细描述
Series Carton Stencil Inks; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.875" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils

