对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SUPER 77 18OZ https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-051111-97956-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTl8aW1hZ2UvanBlZ3xhR1ZqTDJnd015OHhNRFF4T1RreU5UQTFOelUyTmk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBMU1URXhNVjg1TnprMU5sOHpNREI0TXpBd0xtcHdad3xkMzUzMTYxMmZjYThhNmRjNDIzZDA4MDk4NGZmZWNlZjM0Y2UxY2E0ZTViZmY5OTcwNGE4N2NjZjJhYTk5NzI2
27438305 化学品 

3M 3M

SUPER 77 18OZ

描述

3M SUPER 77 18OZ

Adhesive and Glue; 300 PSI Adhesive Tensile Shear; Synthetic Elastomer Base Type; 18 Oz Nominal Capacity Volume; Synthetic Elastomer Chemical Compound; Clear Color; -156 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12/Case Quantity; 150 Deg F Maximum Temperature Range; Spray Adhesive Type; Low VOC 25 Percentage VOC; 30 Minutes Maximum Working Time; 15 Sec Minimum Working Time; 15 Sec-30 Minutes Nominal Working Time; For Film, FOil, Fabrics Applicable Material; For Construction and Home Repair Application; 3M Industrial

制造商部件号

SUPER 77 18OZ

BDI部件号
27438305

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051111979563
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Adhesive and Glue
产品明细
Adhesive and Glue
产品规格
300 PSI Adhesive Tensile Shear; Synthetic Elastomer Base Type; 18 Oz Nominal Capacity Volume; Synthetic Elastomer Chemical Compound; Clear Color; -156 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12/Case Quantity; 150 Deg F Maximum Temperature Range; Spray Adhesive Type; Low VOC 25 Percentage VOC; 30 Minutes Maximum Working Time; 15 Sec Minimum Working Time; 15 Sec-30 Minutes Nominal Working Time
详细描述
Adhesive and Glue; 300 PSI Adhesive Tensile Shear; Synthetic Elastomer Base Type; 18 Oz Nominal Capacity Volume; Synthetic Elastomer Chemical Compound; Clear Color; -156 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12/Case Quantity; 150 Deg F Maximum Temperature Range; Spray Adhesive Type; Low VOC 25 Percentage VOC; 30 Minutes Maximum Working Time; 15 Sec Minimum Working Time; 15 Sec-30 Minutes Nominal Working Time; For Film, FOil, Fabrics Applicable Material; For Construction and Home Repair Application; 3M Industrial