https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139815-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MnxpbWFnZS9qcGVnfGFHVXdMMmcwTkM4eE1EQTFPREU1TWpVNE5EY3pOQzlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TVRWZk16QXdlRE13TUM1cWNHY3xjMDk5ZDYyZDU0NDA2ZGI1NDVhMGJiY2JiN2ZhOTBiNTJhNTA3MDk3ZjY0ODliZGU4N2Q1OWI5YTc2OGQ4OTgw
https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139815-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MnxpbWFnZS9qcGVnfGFHVXdMMmcwTkM4eE1EQTFPREU1TWpVNE5EY3pOQzlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TVRWZk16QXdlRE13TUM1cWNHY3xjMDk5ZDYyZDU0NDA2ZGI1NDVhMGJiY2JiN2ZhOTBiNTJhNTA3MDk3ZjY0ODliZGU4N2Q1OWI5YTc2OGQ4OTgw
WHITE LIGHTNING
WHITE LIGHTNING
W12AF0010
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING W12AF0010
Advanced Formula Caulk; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Adhesion To Most Surfaces; Smooth Application; Cured Sealant Is Mold And Mildew Resistant; Paintable In 30 Minutes; White Lightning 3006 Advanced Formula Provides A Smooth Application That Can Be Painted In 30 Minutes It Is Ideal For Filling Joints And Openings Around Doors, Windows, Baseboards, Trim, Siding And Vents; For Use On: Wood, Drywall, Metal, Glass, Masonry And Most Plastics
制造商部件号
W12AF0010
BDI部件号
25139815
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/W12AF0010/p/25139815
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0023275300606
重量 / Kilogram
0.55
Product Group - BDI
S00266
名称
Caulk
重量/磅
1.214
产品明细
Advanced Formula Caulk
产品规格
10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Adhesion To Most Surfaces; Smooth Application; Cured Sealant Is Mold And Mildew Resistant; Paintable In 30 Minutes; White Lightning 3006 Advanced Formula Provides A Smooth Application That Can Be Painted In 30 Minutes It Is Ideal For Filling Joints And Openings Around Doors, Windows, Baseboards, Trim, Siding And Vents; For Use On: Wood, Drywall, Metal, Glass, Masonry And Most Plastics
详细描述
Advanced Formula Caulk; 10 Oz Net Weight; White Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Adhesion To Most Surfaces; Smooth Application; Cured Sealant Is Mold And Mildew Resistant; Paintable In 30 Minutes; White Lightning 3006 Advanced Formula Provides A Smooth Application That Can Be Painted In 30 Minutes It Is Ideal For Filling Joints And Openings Around Doors, Windows, Baseboards, Trim, Siding And Vents; For Use On: Wood, Drywall, Metal, Glass, Masonry And Most Plastics

