https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139866-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDd8aW1hZ2UvanBlZ3xhR1kzTDJobU55OHhNREExT0RFNU5UVXpNemcxTkM5SlRrUlhUREZZV0ZoWVdGaGZNalV4TXprNE5qWmZNekF3ZURNd01DNXFjR2N8NzlhYTliMjAwNmZiZTRhYTZiY2E5ZjEwZGM0NGQxNGUzNzJjZDBmM2QzNjcxODI2Mzc4Y2VmZGQ3ZWY4NDhhMw
https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139866-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMDd8aW1hZ2UvanBlZ3xhR1kzTDJobU55OHhNREExT0RFNU5UVXpNemcxTkM5SlRrUlhUREZZV0ZoWVdGaGZNalV4TXprNE5qWmZNekF3ZURNd01DNXFjR2N8NzlhYTliMjAwNmZiZTRhYTZiY2E5ZjEwZGM0NGQxNGUzNzJjZDBmM2QzNjcxODI2Mzc4Y2VmZGQ3ZWY4NDhhMw
WHITE LIGHTNING
WHITE LIGHTNING
WL60520
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING WL60520
Spackling Compound; 1 Quart Net Weight; White Color; 5" Length; 5" Width; 4.75" Height; Excellent Filling Capacity; Interior Use Only; No Shrinking Or Cracking; Non-Slump Formula For Smooth Application; Paintable; An Interior Patching Product Formulated Not To Shrink, Even On Large Surface Repairs; Ideal For Filling Holes And Cracks In Most Common Construction Surfaces
制造商部件号
WL60520
BDI部件号
25139866
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/WL60520/p/25139866
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0023275605206
重量 / Kilogram
0.57
Product Group - BDI
C00104
名称
Compound
重量/磅
1.255
产品明细
Spackling Compound
产品规格
1 Quart Net Weight; White Color; 5" Length; 5" Width; 4.75" Height; Excellent Filling Capacity; Interior Use Only; No Shrinking Or Cracking; Non-Slump Formula For Smooth Application; Paintable; An Interior Patching Product Formulated Not To Shrink, Even On Large Surface Repairs; Ideal For Filling Holes And Cracks In Most Common Construction Surfaces
详细描述
Spackling Compound; 1 Quart Net Weight; White Color; 5" Length; 5" Width; 4.75" Height; Excellent Filling Capacity; Interior Use Only; No Shrinking Or Cracking; Non-Slump Formula For Smooth Application; Paintable; An Interior Patching Product Formulated Not To Shrink, Even On Large Surface Repairs; Ideal For Filling Holes And Cracks In Most Common Construction Surfaces

