https://www.bdiexpress.com/medias/INDXXXXXXXXX-25190558-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MDl8aW1hZ2UvanBlZ3xhR0U0TDJoaVpTOHhNREk1TkRZM05qazNPVGMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RBMU5UaGZNekF3ZURNd01DNXFjR2N8Y2Y2NGMwMzlmZDI5ZWJiNDQ5OGUzYWYxZDQxMTJiNWY3MWQ1ZDcxZmJkYjgwYzNmZjFiZjlhMjg2MjJlMWRjNg
ARMOR GUYS
ARMOR GUYS
00-897-M
ARMOR GUYS ARMOR GUYS
描述
ARMOR GUYS 00-897-M
Safety Glove; M Size; Black HCT Microfoam Nitrile Palm Coating; 8G Kyorene Pro Graphene Liner; Ergonomically Shaped; Reinforced Thumb Crotch; For Construction, Mining, Oil and Gas
制造商部件号
00-897-M
BDI部件号
25190562
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/00-897-M/p/25190562
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0811373038824
重量 / Kilogram
0.968
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
M Size; Black HCT Microfoam Nitrile Palm Coating; 8G Kyorene Pro Graphene Liner; Ergonomically Shaped; Reinforced Thumb Crotch
详细描述
Safety Glove; M Size; Black HCT Microfoam Nitrile Palm Coating; 8G Kyorene Pro Graphene Liner; Ergonomically Shaped; Reinforced Thumb Crotch; For Construction, Mining, Oil and Gas