https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197069-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzR8aW1hZ2UvanBlZ3xhRFJqTDJnM1lpOHhNREk1TkRZM09EVTROVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rjd05qbGZNekF3ZURNd01DNXFjR2N8ZGU4MTUwMDMzNzkzYmMzZTQwMDI5MDQ1OWY5MGRkYjY1MmQyNzNhMDAzNzA0MmJjZGQ4M2Q1YmJjYzg5NzMzZA
ARMOR GUYS
ARMOR GUYS
02-022-M
ARMOR GUYS ARMOR GUYS
描述
ARMOR GUYS 02-022-M
Cut Resistant Glove; M Size; Micro Foam Nitrile Palm Coating; Black/Yellow; Continuous Knit Cuff Style; 13G Basetek Kevlar/HDPE Lining
制造商部件号
02-022-M
BDI部件号
25197072
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/02-022-M/p/25197072
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Glove
关键字串
Cut Resistant
产品明细
Cut Resistant Glove
产品规格
M Size; Micro Foam Nitrile Palm Coating; Black/Yellow; Continuous Knit Cuff Style; 13G Basetek Kevlar/HDPE Lining
详细描述
Cut Resistant Glove; M Size; Micro Foam Nitrile Palm Coating; Black/Yellow; Continuous Knit Cuff Style; 13G Basetek Kevlar/HDPE Lining