https://www.bdiexpress.com/medias/INDXXXXXXXXX-711-06-0200-30-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NnxpbWFnZS9qcGVnfGFHSTFMMmcyWlM4eE1EUXlNREUxTVRZNE1UQTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk56RXhYekEyWHpBeU1EQmZNekJmUWw4ek1EQjRNekF3TG1wd1p3fDM5ZmJkYmY2ZjljZDRlZmFiOWY1MTJmY2RiYzg4ZGY5MzUzZWVkNGQxYTg3NzY4NDVmNjI4NWYxNjMzYjA1MjU
3M
3M
06-0200-30-B
3M 3M
描述
3M 06-0200-30-B
Lens and Plate; Clear Color; 4-5/8" Nominal Length; Clear Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Polycarbonate Material; 25/Case Quantity; Spark/Spatter Resistance; 9100 Series Series; Rectangular Style; 1/16" Nominal Thickness; Inside Protection Plate Type; 3-1/16" Nominal Width; 2.8 X 4.2" Window Size; For Model 3M Speedglas 9100 Series Welding Helmet; Usage For Construction, Heavy Infrastructure and Industrial Maintenance; For Used With 3M Speedglas9100XX; 3M Personal Safety Division
制造商部件号
06-0200-30-B
BDI部件号
1389063
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/06-0200-30-B/p/1389063
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0051141561424
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Lens and Plate
重量/磅
2.75
产品明细
Lens and Plate
产品规格
Clear Color; 4-5/8" Nominal Length; Clear Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Polycarbonate Material; 25/Case Quantity; Spark/Spatter Resistance; 9100 Series Series; Rectangular Style; 1/16" Nominal Thickness; Inside Protection Plate Type; 3-1/16" Nominal Width; 2.8 X 4.2" Window Size
详细描述
Lens and Plate; Clear Color; 4-5/8" Nominal Length; Clear Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Polycarbonate Material; 25/Case Quantity; Spark/Spatter Resistance; 9100 Series Series; Rectangular Style; 1/16" Nominal Thickness; Inside Protection Plate Type; 3-1/16" Nominal Width; 2.8 X 4.2" Window Size; For Model 3M Speedglas 9100 Series Welding Helmet; Usage For Construction, Heavy Infrastructure and Industrial Maintenance; For Used With 3M Speedglas9100XX; 3M Personal Safety Division