HONEYWELL SAFETY
HONEYWELL SAFETY
11150901
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY 11150901
Protective Glasses; Lightweight; Series Vapor; Unisex; Universal; Anti-Fog Lens Coating; Tsr Gray Lens; Wraparound Frame; Metallic Blue Frame; Nylon Frame; Polycarbonate Lens; 99.9 Percent Uv Protection; 1-Piece
制造商部件号
11150901
BDI部件号
18694911
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/11150901/p/18694911
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0040025108268
重量 / Kilogram
11.567
Product Group - BDI
S00262
名称
Safety Glasses
关键字串
Protective
产品明细
Protective Glasses
产品规格
Protective Glasses; Lightweight; Series Vapor; Unisex; Universal; Anti-Fog Lens Coating; Tsr Gray Lens; Wraparound Frame; Metallic Blue Frame; Nylon Frame; Polycarbonate Lens; 99.9 Percent Uv Protection; 1-Piece
详细描述
Protective Glasses; Lightweight; Series Vapor; Unisex; Universal; Anti-Fog Lens Coating; Tsr Gray Lens; Wraparound Frame; Metallic Blue Frame; Nylon Frame; Polycarbonate Lens; 99.9 Percent Uv Protection; 1-Piece