https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-1165-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjZ8aW1hZ2UvanBlZ3xhR1V5TDJoaVpTOHhNRFF4T1RJNU16RTVNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpFeE5qVmZNekF3ZURNd01DNXFjR2N8MmY1YWFhN2I4ZDczN2E4MDQ3NTMwZjlmYjgwZWVlMTkyODMzODAwYmQ2N2Q4YTRkMDcwYmJjZWU0Y2MzOWEwZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-1165-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjZ8aW1hZ2UvanBlZ3xhR1V5TDJoaVpTOHhNRFF4T1RJNU16RTVNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpFeE5qVmZNekF3ZURNd01DNXFjR2N8MmY1YWFhN2I4ZDczN2E4MDQ3NTMwZjlmYjgwZWVlMTkyODMzODAwYmQ2N2Q4YTRkMDcwYmJjZWU0Y2MzOWEwZg
AERVOE
AERVOE
1165
AERVOE AERVOE
描述
AERVOE 1165
Flare; Rechargeable Battery Type; Red Beam Color; Includes 120V Wall Charger and 12V Power Cable; Crown
制造商部件号
1165
BDI部件号
17115281
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/1165/p/17115281
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0088193011652
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Flare
重量/磅
2
产品明细
Flare
产品规格
Rechargeable Battery Type; Red Beam Color
详细描述
Flare; Rechargeable Battery Type; Red Beam Color; Includes 120V Wall Charger and 12V Power Cable; Crown

