https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-1190-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFESTNMMmczTXk4eE1EUTJNVFl5TmpZek1ERTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFYekV4T1RCZlJESXlYek13TUhnek1EQXVhbkJufDQzZjhiMmM0YTBhYmVjMmVhNDZiMGNmNTk0YjY5N2I0YWY4NWNhZDc1ODcyNDdiYTQyNGUxYWFhYTJlMzFlY2I
https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-1190-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFESTNMMmczTXk4eE1EUTJNVFl5TmpZek1ERTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFYekV4T1RCZlJESXlYek13TUhnek1EQXVhbkJufDQzZjhiMmM0YTBhYmVjMmVhNDZiMGNmNTk0YjY5N2I0YWY4NWNhZDc1ODcyNDdiYTQyNGUxYWFhYTJlMzFlY2I
AERVOE
AERVOE
1190
AERVOE AERVOE
描述
AERVOE 1190
Safety Cone; Orange Color; 18" Nominal Height; 12" Nominal Length; Nylon Material; 11" Nominal Width; Includes Cone, Carrying Bag, LED Flasher Unit, Poly Storage Bag With Zipper
制造商部件号
1190
BDI部件号
17115224
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/1190/p/17115224
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0088193011904
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Cone
关键字串
Safety
重量/磅
1.85
产品明细
Safety Cone
产品规格
Orange Color; 18" Nominal Height; 12" Nominal Length; Nylon Material; 11" Nominal Width
详细描述
Safety Cone; Orange Color; 18" Nominal Height; 12" Nominal Length; Nylon Material; 11" Nominal Width; Includes Cone, Carrying Bag, LED Flasher Unit, Poly Storage Bag With Zipper

