https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-1191-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NHxpbWFnZS9qcGVnfGFHVTNMMmhrTlM4eE1EUXhPVEk1TXpneE5EZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFYekV4T1RGZk16QXdlRE13TUM1cWNHY3wzYmNhNzI0MzljOGI5OTgxYTlhNzdlYjQwMGJiYWZjMTE0MzhmMjg3ZDhlYzNhYmI0ZTVlZjZkMTQ3OGExMzEw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-1191-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NHxpbWFnZS9qcGVnfGFHVTNMMmhrTlM4eE1EUXhPVEk1TXpneE5EZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFYekV4T1RGZk16QXdlRE13TUM1cWNHY3wzYmNhNzI0MzljOGI5OTgxYTlhNzdlYjQwMGJiYWZjMTE0MzhmMjg3ZDhlYzNhYmI0ZTVlZjZkMTQ3OGExMzEw
AERVOE
AERVOE
1191
AERVOE AERVOE
描述
AERVOE 1191
Safety Cone; Orange Color; 28" Nominal Height; 12.5" Nominal Length; Nylon Material; 12.5" Nominal Width; Includes Cone, Carrying Bag, LED Flasher Unit and Poly Storage Bag With Zipper; Aervoe
制造商部件号
1191
BDI部件号
17115225
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/1191/p/17115225
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0088193011911
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Cone
关键字串
Safety
重量/磅
3.17
产品明细
Safety Cone
产品规格
Orange Color; 28" Nominal Height; 12.5" Nominal Length; Nylon Material; 12.5" Nominal Width
详细描述
Safety Cone; Orange Color; 28" Nominal Height; 12.5" Nominal Length; Nylon Material; 12.5" Nominal Width; Includes Cone, Carrying Bag, LED Flasher Unit and Poly Storage Bag With Zipper; Aervoe

