对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

12669 https://www.bdiexpress.com/medias/INDERGXXXXXX-24324401-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMjB8aW1hZ2UvanBlZ3xhRE14TDJoa1lpOHhNREV6TWprMk56RXlPVEV4T0M5SlRrUkZVa2RZV0ZoWVdGaGZNalF6TWpRME1ERmZNekF3ZURNd01DNXFjR2N8NzczZDQ2YThkZmZmZmY5YTJkMGFmNjdlZTRlNDhiZjI4YTdhMjk4YzVhNzNlMzhkZmUzZDRmYTRlNmZlM2MzYw
24324401 个人防护用品 

ERGODYNE CORP ERGODYNE CORP

12669

描述

ERGODYNE CORP 12669

Towel; Hi-Vis Lime/Gray Color; Micro-Fiber Material; One Size; Chill-Its 6602MF Evaporative Micro-Fiber Cooling

制造商部件号

12669

BDI部件号
24324401

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
ERGODYNE CORP
最低订购量
EAN条码
0720476126690
重量 / Kilogram
0.09
Product Group - BDI
S00262
名称
Towel
制造商货号
150-12669
产品明细
Towel
产品规格
Hi-Vis Lime/Gray Color; Micro-Fiber Material; One Size; Chill-Its 6602MF Evaporative Micro-Fiber Cooling
详细描述
Towel; Hi-Vis Lime/Gray Color; Micro-Fiber Material; One Size; Chill-Its 6602MF Evaporative Micro-Fiber Cooling