

ERGODYNE CORP
ERGODYNE CORP
12673
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 12673
Cooling Vest; Size Medium; Black; Lime Color; Up to 3 Days Cooling Time; Industrial Grade Nylon Material; Front Zipper Closure Type
制造商部件号
12673
BDI部件号
24324403
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/12673/p/24324403
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476126737
重量 / Kilogram
0.25
Product Group - BDI
S00262
名称
Vest
关键字串
Cooling
制造商货号
150-12673
产品明细
Cooling Vest
产品规格
Size Medium; Black; Lime Color; Up to 3 Days Cooling Time; Industrial Grade Nylon Material; Front Zipper Closure Type
详细描述
Cooling Vest; Size Medium; Black; Lime Color; Up to 3 Days Cooling Time; Industrial Grade Nylon Material; Front Zipper Closure Type