ERGODYNE CORP
ERGODYNE CORP
16612
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 16612
Wrist and Arm Support; Hook and Loop with Open-Center Stay Closure Type; Black Color; Reversible Hook and Loop Fastening Method; Neoprene Material; 6/Carton Quantity; Small Size Group; Ambidextrous Wrist Support Type
制造商部件号
16612
BDI部件号
18482329
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/16612/p/18482329
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476166122
重量 / Kilogram
0.05
Product Group - BDI
S00262
名称
Wrist and Arm Support
产品明细
Wrist and Arm Support
产品规格
Hook and Loop with Open-Center Stay Closure Type; Black Color; Reversible Hook and Loop Fastening Method; Neoprene Material; 6/Carton Quantity; Small Size Group; Ambidextrous Wrist Support Type
详细描述
Wrist and Arm Support; Hook and Loop with Open-Center Stay Closure Type; Black Color; Reversible Hook and Loop Fastening Method; Neoprene Material; 6/Carton Quantity; Small Size Group; Ambidextrous Wrist Support Type