

MCR SAFETY
MCR SAFETY
1716PL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 1716PL
Work Glove; Premium A+ Side Leather Palm; Double Palm And Fingers; 4.5" Gauntlet Cuff; Sewn With DuPont Kevlar; L Size; Big Jake Double Palm Gloves Are True Double Palms; The 1716P Is Made With Two Layers Of Select Side Split Cowhide Leather In The Palm And Fingers And Sewn With Super-Strong; Heat Resistant DuPont Kevlar Thread For The Toughest Jobs; It Also Features An 8 Oz Jersey Palm Lining; 9 Oz Cotton Canvas Back; And A 4.5" Rubberized Safety Cuff; Just Try To Outwork These Gloves
制造商部件号
1716PL
BDI部件号
24516729
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/1716PL/p/24516729
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0004514377680
重量 / Kilogram
4.67
Product Group - BDI
S00262
名称
Glove
关键字串
Work
产品明细
Work Glove
产品规格
Premium A+ Side Leather Palm; Double Palm And Fingers; 4.5" Gauntlet Cuff; Sewn With DuPont Kevlar; L Size
详细描述
Work Glove; Premium A+ Side Leather Palm; Double Palm And Fingers; 4.5" Gauntlet Cuff; Sewn With DuPont Kevlar; L Size; Big Jake Double Palm Gloves Are True Double Palms; The 1716P Is Made With Two Layers Of Select Side Split Cowhide Leather In The Palm And Fingers And Sewn With Super-Strong; Heat Resistant DuPont Kevlar Thread For The Toughest Jobs; It Also Features An 8 Oz Jersey Palm Lining; 9 Oz Cotton Canvas Back; And A 4.5" Rubberized Safety Cuff; Just Try To Outwork These Gloves