https://www.bdiexpress.com/medias/INDMCRXXXXXX-24516731-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODJ8aW1hZ2UvanBlZ3xhR0U0TDJoaVppOHhNREV3TnpVek9UYzFNRGswTWk5SlRrUk5RMUpZV0ZoWVdGaGZNalExTVRZM016RmZNekF3ZURNd01DNXFjR2N8ZTIwMGQyMTljZDIxNDhlZDA5NGJkY2ZlMWRlMjdjYWVhZDliYTE4MGRkNzc4ZDQ5ZWNkZDRmNjFlZWE5YTk0Yg
https://www.bdiexpress.com/medias/INDMCRXXXXXX-24516731-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODJ8aW1hZ2UvanBlZ3xhR0U0TDJoaVppOHhNREV3TnpVek9UYzFNRGswTWk5SlRrUk5RMUpZV0ZoWVdGaGZNalExTVRZM016RmZNekF3ZURNd01DNXFjR2N8ZTIwMGQyMTljZDIxNDhlZDA5NGJkY2ZlMWRlMjdjYWVhZDliYTE4MGRkNzc4ZDQ5ZWNkZDRmNjFlZWE5YTk0Yg
MCR SAFETY
MCR SAFETY
1760L
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 1760L
Work Glove; Big Jake Ultimate Protection; Premium A+ Side Leather Palm; Full Leather Back With TPR Impact Protection; 4.5" Rubberized Safety Cuff With Hook And Loop Strap; L Size; Big Jake Gloves The Ultimate In Leather Hand Protection; Are Used In Heavy Duty And Rugged Environments And Made Tough For The Toughest Of Jobs Constructed Of Heavy Select Premium A+ Side Split Cow Leather And Sewn With DuPont Kevlar; These Bad Boys Will Help You Work Through The Roughest Situations; The Big Jake 1760 Features A Full Leather Back; 4.5" Rubberized Safety Cuff With A Hook And Loop Cuff Closure And TPR Back Of Hand Protection; Go Big With Big Jake
制造商部件号
1760L
BDI部件号
24516731
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/1760L/p/24516731
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0004514377651
重量 / Kilogram
6.2
Product Group - BDI
S00262
名称
Glove
关键字串
Work
产品明细
Work Glove
产品规格
Big Jake Ultimate Protection; Premium A+ Side Leather Palm; Full Leather Back With TPR Impact Protection; 4.5" Rubberized Safety Cuff With Hook And Loop Strap; L Size
详细描述
Work Glove; Big Jake Ultimate Protection; Premium A+ Side Leather Palm; Full Leather Back With TPR Impact Protection; 4.5" Rubberized Safety Cuff With Hook And Loop Strap; L Size; Big Jake Gloves The Ultimate In Leather Hand Protection; Are Used In Heavy Duty And Rugged Environments And Made Tough For The Toughest Of Jobs Constructed Of Heavy Select Premium A+ Side Split Cow Leather And Sewn With DuPont Kevlar; These Bad Boys Will Help You Work Through The Roughest Situations; The Big Jake 1760 Features A Full Leather Back; 4.5" Rubberized Safety Cuff With A Hook And Loop Cuff Closure And TPR Back Of Hand Protection; Go Big With Big Jake

