对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1760XL https://www.bdiexpress.com/medias/INDMCRXXXXXX-24516731-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODJ8aW1hZ2UvanBlZ3xhR0U0TDJoaVppOHhNREV3TnpVek9UYzFNRGswTWk5SlRrUk5RMUpZV0ZoWVdGaGZNalExTVRZM016RmZNekF3ZURNd01DNXFjR2N8ZTIwMGQyMTljZDIxNDhlZDA5NGJkY2ZlMWRlMjdjYWVhZDliYTE4MGRkNzc4ZDQ5ZWNkZDRmNjFlZWE5YTk0Yg
24516733 个人防护用品 

MCR SAFETY MCR SAFETY

1760XL

描述

MCR SAFETY 1760XL

Work Glove; Big Jake Ultimate Protection; Premium A+ Side Leather Palm; Full Leather Back With TPR Impact Protection; 4.5" Rubberized Safety Cuff With Hook And Loop Strap; XL Size; Big Jake Gloves The Ultimate In Leather Hand Protection; Are Used In Heavy Duty And Rugged Environments And Made Tough For The Toughest Of Jobs Constructed Of Heavy Select Premium A+ Side Split Cow Leather And Sewn With DuPont Kevlar; These Bad Boys Will Help You Work Through The Roughest Situations; The Big Jake 1760 Features A Full Leather Back; 4.5" Rubberized Safety Cuff With A Hook And Loop Cuff Closure And TPR Back Of Hand Protection; Go Big With Big Jake

制造商部件号

1760XL

BDI部件号
24516733

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MCR SAFETY
最低订购量
EAN条码
0004514377652
重量 / Kilogram
6.11
Product Group - BDI
S00262
名称
Glove
关键字串
Work
产品明细
Work Glove
产品规格
Big Jake Ultimate Protection; Premium A+ Side Leather Palm; Full Leather Back With TPR Impact Protection; 4.5" Rubberized Safety Cuff With Hook And Loop Strap; XL Size
详细描述
Work Glove; Big Jake Ultimate Protection; Premium A+ Side Leather Palm; Full Leather Back With TPR Impact Protection; 4.5" Rubberized Safety Cuff With Hook And Loop Strap; XL Size; Big Jake Gloves The Ultimate In Leather Hand Protection; Are Used In Heavy Duty And Rugged Environments And Made Tough For The Toughest Of Jobs Constructed Of Heavy Select Premium A+ Side Split Cow Leather And Sewn With DuPont Kevlar; These Bad Boys Will Help You Work Through The Roughest Situations; The Big Jake 1760 Features A Full Leather Back; 4.5" Rubberized Safety Cuff With A Hook And Loop Cuff Closure And TPR Back Of Hand Protection; Go Big With Big Jake