ERGODYNE CORP
ERGODYNE CORP
20020
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 20020
Safety Vest; Hook and Loop Closure Type; Lime Color; 15-1/4" Nominal Height; 1-1/4" Nominal Length; Polyester Mesh Material; One Size Size Group; 1" Nominal Width
制造商部件号
20020
BDI部件号
18482277
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/20020/p/18482277
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0720476200208
重量 / Kilogram
0.113
Product Group - BDI
S00262
名称
Vest
关键字串
Safety
重量/磅
0.25
产品明细
Safety Vest
产品规格
Hook and Loop Closure Type; Lime Color; 15-1/4" Nominal Height; 1-1/4" Nominal Length; Polyester Mesh Material; One Size Size Group; 1" Nominal Width
详细描述
Safety Vest; Hook and Loop Closure Type; Lime Color; 15-1/4" Nominal Height; 1-1/4" Nominal Length; Polyester Mesh Material; One Size Size Group; 1" Nominal Width