https://www.bdiexpress.com/medias/INDPIPXXXXXX-2518DGT4-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNXxpbWFnZS9qcGVnfGFETm1MMmhtTUM4eE1EUXdOVFU1TnpBMU1qazFPQzlKVGtSUVNWQllXRmhZV0ZoZk1qVXhPRVJIVkRSZk16QXdlRE13TUM1cWNHY3w0Y2Q1ZTNlOTc3MzJhY2M3ZjhkNjZhZjNkYmIyNTMxYzQ3NmNkMWE0ZmM1Y2Y1YzVkODc5MjJkOTEwY2ZhZjUw
WEST CHESTER GLOVES
WEST CHESTER GLOVES
2518DGT4
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 2518DGT4
Safety Sleeve; Claw Cover; 18 Size; Seamless Knit; HPPE and Stainless Steel Wire, Dyneema Liner Material; Gray Color; TDM ANSI Method; A5 ANSI Cut 9; Single-Ply; Elastic Ends, Elastic CuffTop Arm; Thumb Hole
制造商部件号
2518DGT4
BDI部件号
24096788
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/2518DGT4/p/24096788
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909251862
重量 / Kilogram
0.207
Product Group - BDI
S00262
名称
Sleeve
关键字串
Safety
产品明细
Safety Sleeve
产品规格
Claw Cover; 18 Size; Seamless Knit; HPPE and Stainless Steel Wire, Dyneema Liner Material; Gray Color; TDM ANSI Method; A5 ANSI Cut 9; Single-Ply; Elastic Ends, Elastic CuffTop Arm; Thumb Hole
详细描述
Safety Sleeve; Claw Cover; 18 Size; Seamless Knit; HPPE and Stainless Steel Wire, Dyneema Liner Material; Gray Color; TDM ANSI Method; A5 ANSI Cut 9; Single-Ply; Elastic Ends, Elastic CuffTop Arm; Thumb Hole