https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-271792-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MXxpbWFnZS9qcGVnfGFEZGlMMmcyWXk4eE1EUXhPVGt5TmpJek56SXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk5qUTNYekkzTVRjNU1sOHpNREI0TXpBd0xtcHdad3w0MmEzYTFlODUzMmQ5YTgxM2VhYTViYmM5Mjk1MTc1NmNlYjgwNzI4MDY1OTMyOTY3N2RjZTU4YmIwZTFjNzA4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-271792-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MXxpbWFnZS9qcGVnfGFEZGlMMmcyWXk4eE1EUXhPVGt5TmpJek56SXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk5qUTNYekkzTVRjNU1sOHpNREI0TXpBd0xtcHdad3w0MmEzYTFlODUzMmQ5YTgxM2VhYTViYmM5Mjk1MTc1NmNlYjgwNzI4MDY1OTMyOTY3N2RjZTU4YmIwZTFjNzA4
RUSTOLEUM
RUSTOLEUM
271792
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 271792
Anti-Skid Tread; Black and Yellow Color; 32" Nominal Length; Fiberglass Reinforced Plastic Material; 11" Nominal Width; Rust-Oleum
制造商部件号
271792
BDI部件号
21478003
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/271792/p/21478003
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0020066230647
重量 / Kilogram
7.48
Product Group - BDI
S00266
名称
Tread
关键字串
Anti-Skid
产品明细
Anti-Skid Tread
产品规格
Black and Yellow Color; 32" Nominal Length; Fiberglass Reinforced Plastic Material; 11" Nominal Width; Rust-Oleum
详细描述
Anti-Skid Tread; Black and Yellow Color; 32" Nominal Length; Fiberglass Reinforced Plastic Material; 11" Nominal Width; Rust-Oleum

