https://www.bdiexpress.com/medias/INDXXXXXXXXX-607-3000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhRGcyTDJoak5DOHhNRFU0TnpBME16SXpNemd5TWk5SlRrUllXRmhZV0ZoWVdGaGZOakEzWHpNd01EQmZNekF3ZURNd01DNXFjR2N8OWJiY2FhNWI3MjdjNDQ0YWE0MWRjYmI4ODU0NTE3ZWQ3ZjQxZjc2MDU4OTc0M2NjMjY0NGExOWU5ZDQ2NWM3MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-607-3000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhRGcyTDJoak5DOHhNRFU0TnpBME16SXpNemd5TWk5SlRrUllXRmhZV0ZoWVdGaGZOakEzWHpNd01EQmZNekF3ZURNd01DNXFjR2N8OWJiY2FhNWI3MjdjNDQ0YWE0MWRjYmI4ODU0NTE3ZWQ3ZjQxZjc2MDU4OTc0M2NjMjY0NGExOWU5ZDQ2NWM3MQ
DIXON VALVE
DIXON VALVE
3000S
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 3000S
Coat and Jacket; Hook-and-Loop Stand-Up Collar and Snap Button Wrist Closure Type; Navy Color; Includes Large Inside Pocket and Soap Stone Pocket on Upper Arm; 33" Nominal Length; 9 oz FR Cotton Material; Small, Chest Size 36" to 38" Size Group; Welding Jacket Style
制造商部件号
3000S
BDI部件号
19309472
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/3000S/p/19309472
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Coat and Jacket
产品明细
Coat and Jacket
产品规格
Hook-and-Loop Stand-Up Collar and Snap Button Wrist Closure Type; Navy Color
详细描述
Coat and Jacket; Hook-and-Loop Stand-Up Collar and Snap Button Wrist Closure Type; Navy Color; Includes Large Inside Pocket and Soap Stone Pocket on Upper Arm; 33" Nominal Length; 9 oz FR Cotton Material; Small, Chest Size 36" to 38" Size Group; Welding Jacket Style

