

SHOWA GLOVE
SHOWA GLOVE
300S-07
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 300S-07
Coated Glove; Latex Full Finger and Palm Coating; Blue/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Cotton and Polyester Lining; Cotton, Latex, Polyester and Seamless Knit Material; Small Size Group; ATLAS 300 Style; 10 ga Nominal Thickness; For Used With Carpentry, Driving Machines, Guttering and Drain Pipe, Hand ling Heavy Equipment, Hand ling Plants and Vegetables, Maintenance, Masonry, Planting and Repotting, Public Utility, Shipping/Receiving, Wood Cutting
制造商部件号
300S-07
BDI部件号
24873372
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/300S-07/p/24873372
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 194 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.02
Product Group - BDI
S00262
名称
Glove
关键字串
Coated
产品明细
Coated Glove
产品规格
Latex Full Finger and Palm Coating; Blue/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Cotton and Polyester Lining; Cotton, Latex, Polyester and Seamless Knit Material; Small Size Group; ATLAS 300 Style; 10 ga Nominal Thickness
详细描述
Coated Glove; Latex Full Finger and Palm Coating; Blue/Gray Color; Gray Cuff Color; Elastic Knit-Wrist Cuff Style; Rough Grip Finish; Cotton and Polyester Lining; Cotton, Latex, Polyester and Seamless Knit Material; Small Size Group; ATLAS 300 Style; 10 ga Nominal Thickness; For Used With Carpentry, Driving Machines, Guttering and Drain Pipe, Hand ling Heavy Equipment, Hand ling Plants and Vegetables, Maintenance, Masonry, Planting and Repotting, Public Utility, Shipping/Receiving, Wood Cutting