https://www.bdiexpress.com/medias/INDXXXXXXXXX-845-306L-08-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njl8aW1hZ2UvanBlZ3xhRFptTDJnMk1TOHhNRE16TWpVNU1UYzRNemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZPRFExWHpNd05reGZNRGhmTXpBd2VETXdNQzVxY0djfGNkMTBkMTdlMGUxOGY3MGY2YTIxNzNjMGJiMTNiMGFmOWNlMWY1MzU2MzExN2I5MzczY2NhYWYxNzI1ZTdhZmM
SHOWA GLOVE
SHOWA GLOVE
306M-07
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 306M-07
Safety Glove; Safety Glove; Natural Rubber/Foam Coating; Blue/Black Color; Knit-Wrist Cuff Style; Polyester Lining; Natural Rubber Material; Medium Size Group; Fully Coated Style; Tempil
制造商部件号
306M-07
BDI部件号
24967323
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/306M-07/p/24967323
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.94
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
制造商内部编号
845-306M-07
产品明细
Safety Glove
产品规格
Safety Glove; Natural Rubber/Foam Coating; Blue/Black Color; Knit-Wrist Cuff Style; Polyester Lining; Natural Rubber Material; Medium Size Group; Fully Coated Style; Tempil
详细描述
Safety Glove; Safety Glove; Natural Rubber/Foam Coating; Blue/Black Color; Knit-Wrist Cuff Style; Polyester Lining; Natural Rubber Material; Medium Size Group; Fully Coated Style; Tempil