https://www.bdiexpress.com/medias/INDXXXXXXXXX-247-318-1005-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDN8aW1hZ2UvanBlZ3xhR000TDJnMk5pOHhNRFF4T1RJNU5UTTROelkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalEzWHpNeE9GOHhNREExWHpNd01IZ3pNREF1YW5CbnwwZGMyYzBhYjRkYjNiNWQ5MDQzN2VkZDRiY2I4NTI5ZGNjOThiMGRjNGIwZWZlOGMwYmIzYmY0ZDczZTQ1N2I0
3M
3M
318-1005
3M 3M
描述
3M 318-1005
Earplug; Polyurethane Body Material; Blue, Yellow Color; 14.3" Nominal Height; 12-1/4" Nominal Length; 28 dB Noise Reduction Rate; Poly Bag Packing Type; 1500 Pair/Case Quantity; Corded Type; 9-1/4" Nominal Width; 3M Personal Safety Division
制造商部件号
318-1005
BDI部件号
1389140
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/318-1005/p/1389140
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
10080529180053
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Earplug
重量/磅
4.38
产品明细
Earplug
产品规格
Polyurethane Body Material; Blue, Yellow Color; 14.3" Nominal Height; 12-1/4" Nominal Length; 28 dB Noise Reduction Rate; Poly Bag Packing Type; 1500 Pair/Case Quantity; Corded Type; 9-1/4" Nominal Width; 3M Personal Safety Division
详细描述
Earplug; Polyurethane Body Material; Blue, Yellow Color; 14.3" Nominal Height; 12-1/4" Nominal Length; 28 dB Noise Reduction Rate; Poly Bag Packing Type; 1500 Pair/Case Quantity; Corded Type; 9-1/4" Nominal Width; 3M Personal Safety Division