

MCR SAFETY
MCR SAFETY
32013TL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 32013TL
Glove; CV Grade Cow Grain With Shirred Elastic Back; Insulated With Thinsulate Liner; Straight Thumb; L Size; From Wranglin' To Buildin'; These Gloves Are Tough For The Job Cowhide Is The Most Commonly Used Leather Due To Availability; Characteristics Include A Good Balance Between Abrasion Resistance; Dexterity; Durability And Comfort; The 32013T Drivers Work Glove Is Lined With Thinsulate For Warmth And Features: CV Grade Cow Grain For Excellent Strength; Shirred Elastic Back For Enhanced Fit And Safety; Cotton Hem; And A Straight Thumb Pattern
制造商部件号
32013TL
BDI部件号
24516739
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/32013TL/p/24516739
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0004514377708
重量 / Kilogram
2.41
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
CV Grade Cow Grain With Shirred Elastic Back; Insulated With Thinsulate Liner; Straight Thumb; L Size
详细描述
Glove; CV Grade Cow Grain With Shirred Elastic Back; Insulated With Thinsulate Liner; Straight Thumb; L Size; From Wranglin' To Buildin'; These Gloves Are Tough For The Job Cowhide Is The Most Commonly Used Leather Due To Availability; Characteristics Include A Good Balance Between Abrasion Resistance; Dexterity; Durability And Comfort; The 32013T Drivers Work Glove Is Lined With Thinsulate For Warmth And Features: CV Grade Cow Grain For Excellent Strength; Shirred Elastic Back For Enhanced Fit And Safety; Cotton Hem; And A Straight Thumb Pattern