https://www.bdiexpress.com/medias/INDMCRXXXXXX-23221806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNTd8aW1hZ2UvanBlZ3xhR05rTDJneVlpOHhNREV3Tmprd056UXlOamcwTmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpFNE1EWmZNekF3ZURNd01DNXFjR2N8NDk2ZjUxNmY2ZDQ2ZjkwYjA4MGQ4NWM2ZGUwYWY0ZjA0NDJkZDFkNTY5NmJmMmM2MWZkN2ZjNDliOTE5YWY2ZA
MCR SAFETY
MCR SAFETY
3411S
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 3411S
Glove; Drivers; Unlined Premium Grain Pigskin; Keystone Thumb; S Size; Pigskin Gloves Have Excellent Abrasion Resistance; Offers Greatest Breathability Because Of The Porous Nature Of The Hide And Becomes Softer With Use; Inherently Retains Natural Softness After Exposure To Water; The 3411 Features; Premium Grade Pigskin; Keystone Thumb; And Shirred Elastic Back
制造商部件号
3411S
BDI部件号
23221810
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/3411S/p/23221810
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143341115
重量 / Kilogram
1.26
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Drivers; Unlined Premium Grain Pigskin; Keystone Thumb; S Size
详细描述
Glove; Drivers; Unlined Premium Grain Pigskin; Keystone Thumb; S Size; Pigskin Gloves Have Excellent Abrasion Resistance; Offers Greatest Breathability Because Of The Porous Nature Of The Hide And Becomes Softer With Use; Inherently Retains Natural Softness After Exposure To Water; The 3411 Features; Premium Grade Pigskin; Keystone Thumb; And Shirred Elastic Back