WEST CHESTER GLOVES
WEST CHESTER GLOVES
3506/M
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 3506/M
Disposable Coverall; M Size; White Color; Zipper Closure; Spunbond Polypropylene Fabric; Attached Hood; Coverall Clothing Type; Elastic Wrist; Elastic Ankle; Serged Seam; Standard Weight; For Use In General Labor, Pharmaceutical, Cleaning and Laboratory Use
制造商部件号
3506/M
BDI部件号
24097190
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/3506-M/p/24097190
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909350701
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Coverall
关键字串
Disposable
产品明细
Disposable Coverall
产品规格
M Size; White Color; Zipper Closure; Spunbond Polypropylene Fabric; Attached Hood; Coverall Clothing Type; Elastic Wrist; Elastic Ankle; Serged Seam; Standard Weight
详细描述
Disposable Coverall; M Size; White Color; Zipper Closure; Spunbond Polypropylene Fabric; Attached Hood; Coverall Clothing Type; Elastic Wrist; Elastic Ankle; Serged Seam; Standard Weight; For Use In General Labor, Pharmaceutical, Cleaning and Laboratory Use