WEST CHESTER GLOVES
WEST CHESTER GLOVES
3516/XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 3516/XL
Disposable Coverall; XL Size; White Color; Elastic Closure; Spunbond Polypropylene Fabric; Pants Clothing Type; Open Ankle; Serged Seam; Standard Weight; For Use In General Labor, Pharmaceutical, Cleaning and Food Processing
制造商部件号
3516/XL
BDI部件号
24097258
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/3516-XL/p/24097258
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909546906
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Coverall
关键字串
Disposable
产品明细
Disposable Coverall
产品规格
XL Size; White Color; Elastic Closure; Spunbond Polypropylene Fabric; Pants Clothing Type; Open Ankle; Serged Seam; Standard Weight
详细描述
Disposable Coverall; XL Size; White Color; Elastic Closure; Spunbond Polypropylene Fabric; Pants Clothing Type; Open Ankle; Serged Seam; Standard Weight; For Use In General Labor, Pharmaceutical, Cleaning and Food Processing