https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438489-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2ODd8aW1hZ2UvanBlZ3xhR1EyTDJnMFlTOHhNRFF4T0RVMU1UVTROamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnME9EbGZNekF3ZURNd01DNXFjR2N8NjczMTEzYTE2MGVlZTViYzg0NzIxYjQ0YTYzZjBmMTI2OTNhY2I0MGQ3MTY2ODQ3ODU3MTExYTAxOTgxNzQyMA
CORDOVA GLOVE
CORDOVA GLOVE
3744M
CORDOVA GLOVE CORDOVA GLOVE
描述
CORDOVA GLOVE 3744M
Cut Resistant Glove; M Size; Hi-Vis Green; High Performance Polyethylene Graphene Shell; Black Foam Nitrile Coated on Palm and Finger; 15 Gauge Thickness; Touchscreen Fingertips; Sanitized Treatment
制造商部件号
3744M
BDI部件号
27438491
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/3744M/p/27438491
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
0796326036297
Product Group - BDI
S00262
名称
Glove
关键字串
Cut Resistant
产品明细
Cut Resistant Glove
产品规格
M Size; Hi-Vis Green; High Performance Polyethylene Graphene Shell; Black Foam Nitrile Coated on Palm and Finger; 15 Gauge Thickness; Touchscreen Fingertips; Sanitized Treatment
详细描述
Cut Resistant Glove; M Size; Hi-Vis Green; High Performance Polyethylene Graphene Shell; Black Foam Nitrile Coated on Palm and Finger; 15 Gauge Thickness; Touchscreen Fingertips; Sanitized Treatment