https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438503-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNTh8aW1hZ2UvanBlZ3xhR0l3TDJoaFpDOHhNRFF4T0RVMU1qTTNNekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnMU1ETmZNekF3ZURNd01DNXFjR2N8MGU3ZjE5YzI1ZjAxOTA2YWQ1NzVjOTNhMWVmNmY1M2UyZTEwMTk0NGVkYWVjNjgzZTc2OTExOGE0N2U4NjIwOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438503-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNTh8aW1hZ2UvanBlZ3xhR0l3TDJoaFpDOHhNRFF4T0RVMU1qTTNNekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnMU1ETmZNekF3ZURNd01DNXFjR2N8MGU3ZjE5YzI1ZjAxOTA2YWQ1NzVjOTNhMWVmNmY1M2UyZTEwMTk0NGVkYWVjNjgzZTc2OTExOGE0N2U4NjIwOQ
CORDOVA GLOVE
CORDOVA GLOVE
3744PU-XL
CORDOVA GLOVE CORDOVA GLOVE
描述
CORDOVA GLOVE 3744PU-XL
Cut Resistant Glove; XL Size; Blue; High Performance Polyethylene Graphene Shell; Black Polyurethane Coated on Palm and Finger; 15 Gauge Thickness; Touchscreen Fingertips; Sanitized Treatment
制造商部件号
3744PU-XL
BDI部件号
27438509
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/3744PU-XL/p/27438509
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
0796326036518
Product Group - BDI
S00262
名称
Glove
关键字串
Cut Resistant
产品明细
Cut Resistant Glove
产品规格
XL Size; Blue; High Performance Polyethylene Graphene Shell; Black Polyurethane Coated on Palm and Finger; 15 Gauge Thickness; Touchscreen Fingertips; Sanitized Treatment
详细描述
Cut Resistant Glove; XL Size; Blue; High Performance Polyethylene Graphene Shell; Black Polyurethane Coated on Palm and Finger; 15 Gauge Thickness; Touchscreen Fingertips; Sanitized Treatment
