

KIMBERLY CLARK
KIMBERLY CLARK
40106 A10
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 40106 A10
Lab Coat; 3X-Large Size; Polypropylene Material; White Color; Elastic Wrist Style; Snaps Closure Type; KleenGuard A10 Light Duty
制造商部件号
40106 A10
BDI部件号
23297700
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/40106-A10/p/23297700
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0036000401063
重量 / Kilogram
0.127
Product Group - BDI
S00262
名称
Coat
关键字串
Lab
重量/磅
0.28
产品明细
Lab Coat
产品规格
3X-Large Size; Polypropylene Material; White Color; Elastic Wrist Style; Snaps Closure Type; KleenGuard A10 Light Duty
详细描述
Lab Coat; 3X-Large Size; Polypropylene Material; White Color; Elastic Wrist Style; Snaps Closure Type; KleenGuard A10 Light Duty