https://www.bdiexpress.com/medias/MFRORSGLOVEX-24967343-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTZ8aW1hZ2UvanBlZ3xhRFV3TDJoaU9TOHhNRFkwTlRJM01qUTJNVE0wTWk5TlJsSlBVbE5IVEU5V1JWaGZNalE1Tmpjek5ETmZNekF3ZURNd01DNXFjR2N8NTk4NTM0MmUyZWU3NjQ2NjU5OGYwNTIxOGUwY2Y3NjEyMDlmNWE1MDU1NTdkMDMwNjA0ZGZiZDc2MjA3YTcyZQ
SHOWA GLOVE
SHOWA GLOVE
406L-08
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 406L-08
Water-Repellent Glove; Size Large; 10 GA Thickness; Black/Orange Color; Latex Foam Coating; Knit Cuff Style; Lining Acrylic | Nylon | Polyester; Material Acrylic | Nylon | Polyester
制造商部件号
406L-08
BDI部件号
24967343
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/406L-08/p/24967343
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.02
Product Group - BDI
S00262
名称
Glove
关键字串
Water-Repellent
产品明细
Water-Repellent Glove
产品规格
Size Large; 10 GA Thickness; Black/Orange Color; Latex Foam Coating; Knit Cuff Style; Lining Acrylic | Nylon | Polyester; Material Acrylic | Nylon | Polyester
详细描述
Water-Repellent Glove; Size Large; 10 GA Thickness; Black/Orange Color; Latex Foam Coating; Knit Cuff Style; Lining Acrylic | Nylon | Polyester; Material Acrylic | Nylon | Polyester