https://www.bdiexpress.com/medias/INDPIPXXXXXX-4148-5XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTF8aW1hZ2UvanBlZ3xhRGN3TDJoak5DOHhNRFF3TmpneE5EUTRNalEyTWk5SlRrUlFTVkJZV0ZoWVdGaGZOREUwT0Y4MVdFeGZNekF3ZURNd01DNXFjR2N8NDExN2I0NmIyY2M1OWMzNDIzNzk2ZjNiMzdkZGJiNWM1ZWFiZDE3ZTI5NDBkYThjNWUwN2FmN2FkMGIxZTlmZg
WEST CHESTER GLOVES
WEST CHESTER GLOVES
4148/S
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 4148/S
Rainwear; Base35; PVC Rainwear; S Size; Water Resistant; Cape Vented Back; Corduroy Collar; Yellow Color; Cancer and Reproductive Harm Proposition 65; 0.35 mm Thickness; 48" Length; Snap Closure; 2 Pocket; Polyester, PVC Fabric; Flap Pocket Type; Detachable Hood; For Construction, Municipality, Shipyard, Agriculture Chemical Spraying and Industrial Plant Maintenance
制造商部件号
4148/S
BDI部件号
24097700
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/4148-S/p/24097700
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909414816
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Rainwear
产品明细
Rainwear
产品规格
Base35; PVC Rainwear; S Size; Water Resistant; Cape Vented Back; Corduroy Collar; Yellow Color; Cancer and Reproductive Harm Proposition 65; 0.35 mm Thickness; 48" Length; Snap Closure; 2 Pocket; Polyester, PVC Fabric; Flap Pocket Type; Detachable Hood
详细描述
Rainwear; Base35; PVC Rainwear; S Size; Water Resistant; Cape Vented Back; Corduroy Collar; Yellow Color; Cancer and Reproductive Harm Proposition 65; 0.35 mm Thickness; 48" Length; Snap Closure; 2 Pocket; Polyester, PVC Fabric; Flap Pocket Type; Detachable Hood; For Construction, Municipality, Shipyard, Agriculture Chemical Spraying and Industrial Plant Maintenance