https://www.bdiexpress.com/medias/INDPIPXXXXXX-4160BFR-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MjZ8aW1hZ2UvanBlZ3xhREpsTDJoallpOHhNRFF3TmpneE5EWTNPVEEzTUM5SlRrUlFTVkJZV0ZoWVdGaGZOREUyTUVKR1VsOHlXRXhmTXpBd2VETXdNQzVxY0djfDllOWE4NWNjYTUyYWZhMjZkZDlmNGI1ZDBkMGJmMWFiNTZlMjkwOWU0NTFhZjJiMTU3Y2I5OGMzNWFlMDE4YmQ
WEST CHESTER GLOVES
WEST CHESTER GLOVES
4160BFR/2XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 4160BFR/2XL
Rainwear; Base35FR; PVC Rainwear; 2XL Size; Water Resistant; Cape Vented Back; Corduroy Collar; Black Color; Cancer and Reproductive Harm Proposition 65; 0.35 mm Thickness; 60" Length; 2 Pocket; Polyester, PVC Fabric; Internal Pocket, Flap Pocket Type; Detachable Hood; For Construction, Municipality, Shipyard, Agriculture Chemical Spraying and Industrial Plant Maintenance
制造商部件号
4160BFR/2XL
BDI部件号
24097714
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/4160BFR-2XL/p/24097714
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909416216
重量 / Kilogram
0.542
Product Group - BDI
S00262
名称
Rainwear
产品明细
Rainwear
产品规格
Base35FR; PVC Rainwear; 2XL Size; Water Resistant; Cape Vented Back; Corduroy Collar; Black Color; Cancer and Reproductive Harm Proposition 65; 0.35 mm Thickness; 60" Length; 2 Pocket; Polyester, PVC Fabric; Internal Pocket, Flap Pocket Type; Detachable Hood
详细描述
Rainwear; Base35FR; PVC Rainwear; 2XL Size; Water Resistant; Cape Vented Back; Corduroy Collar; Black Color; Cancer and Reproductive Harm Proposition 65; 0.35 mm Thickness; 60" Length; 2 Pocket; Polyester, PVC Fabric; Internal Pocket, Flap Pocket Type; Detachable Hood; For Construction, Municipality, Shipyard, Agriculture Chemical Spraying and Industrial Plant Maintenance