MASTER LOCK
MASTER LOCK
428
MASTER LOCK MASTER LOCK
描述
MASTER LOCK 428
Lockout and Hasp; 1" Jaw Diameter; 6-7/8" Nominal Length; Nylon Material; 6 Number of Padlocks; 1-5/8" Maximum Width
制造商部件号
428
BDI部件号
22872937
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/428/p/22872937
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0071649218293
重量 / Kilogram
0.023
Product Group - BDI
S00266
名称
Lockout and Hasp
产品明细
Lockout and Hasp
产品规格
1" Jaw Diameter; 6-7/8" Nominal Length; Nylon Material; 6 Number of Padlocks; 1-5/8" Maximum Width
详细描述
Lockout and Hasp; 1" Jaw Diameter; 6-7/8" Nominal Length; Nylon Material; 6 Number of Padlocks; 1-5/8" Maximum Width