https://www.bdiexpress.com/medias/INDXXXXXXXXX-27228083-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzOTJ8aW1hZ2UvanBlZ3xhR1EzTDJoaVlpOHhNRE0zTXpnek5ETTNOVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNamN5TWpnd09ETmZNekF3ZURNd01DNXFjR2N8Y2JlNWU0YzdjMDk4NzI5MzkyMzhlZDkyOWNhMzVhOTQwODllZWMwMzA2NmUzODMwODRhM2E2MGUxZmM5NjlkOA
HONEYWELL SAFETY
HONEYWELL SAFETY
44-4438BL/8M
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY 44-4438BL/8M
High Dexterity Glove; Black and Blue Color; Knit Wrist Cuff Style; Cold Insulated Lining; Polyester, HPPE, Steel Fiber and Glass Fiber Material; Cut/Abrasion/Cold Insulated/Impact Resistance; 8/Medium Size Group
制造商部件号
44-4438BL/8M
BDI部件号
27228091
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/44-4438BL-8M/p/27228091
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0883940376301
重量 / Kilogram
0.24
Product Group - BDI
S00262
名称
Glove
关键字串
Dexterity
产品明细
High Dexterity Glove
产品规格
Black and Blue Color; Knit Wrist Cuff Style; Cold Insulated Lining; Polyester, HPPE, Steel Fiber and Glass Fiber Material; Cut/Abrasion/Cold Insulated/Impact Resistance; 8/Medium Size Group
详细描述
High Dexterity Glove; Black and Blue Color; Knit Wrist Cuff Style; Cold Insulated Lining; Polyester, HPPE, Steel Fiber and Glass Fiber Material; Cut/Abrasion/Cold Insulated/Impact Resistance; 8/Medium Size Group