

SHOWA GLOVE
SHOWA GLOVE
477XL-09
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 477XL-09
Gloves; Size XL; Insulated Nitrile Foam Winter; Nitrile Work; 12 Pcs; Color Blue; Blue; 12
制造商部件号
477XL-09
BDI部件号
20837724
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/477XL-09/p/20837724
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
6038054097596
重量 / Kilogram
1.66
Product Group - BDI
S00262
名称
Gloves
产品明细
Gloves
产品规格
Gloves; Size XL; Insulated Nitrile Foam Winter; Nitrile Work; 12 Pcs; Color Blue; Blue; 12
详细描述
Gloves; Size XL; Insulated Nitrile Foam Winter; Nitrile Work; 12 Pcs; Color Blue; Blue; 12