

MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-73-5171
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-73-5171
Safety Vest; S/M Size; Yellow Color; High Visibility; Breathable Mesh; Reinforced Pen Pockets With 600D Tear Resistant Material; 1 Internal Pocket; Durable Dual Mic Tabs; Clear ID Holder and Velcro Opening and Closure; ANSI and CSA Compliance
制造商部件号
48-73-5171
BDI部件号
25173220
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/48-73-5171/p/25173220
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242595051
重量 / Kilogram
0.32
Product Group - BDI
S00262
名称
Vest
关键字串
Safety
产品明细
Safety Vest
产品规格
S/M Size; Yellow Color; High Visibility; Breathable Mesh; Reinforced Pen Pockets With 600D Tear Resistant Material; 1 Internal Pocket; Durable Dual Mic Tabs; Clear ID Holder and Velcro Opening and Closure; ANSI and CSA Compliance
详细描述
Safety Vest; S/M Size; Yellow Color; High Visibility; Breathable Mesh; Reinforced Pen Pockets With 600D Tear Resistant Material; 1 Internal Pocket; Durable Dual Mic Tabs; Clear ID Holder and Velcro Opening and Closure; ANSI and CSA Compliance