https://www.bdiexpress.com/medias/INDM-TTOOLSX-25173224-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1ODJ8aW1hZ2UvanBlZ3xhR1kwTDJneE1DOHhNREkxTWpZME1qQTFPREkzTUM5SlRrUk5MVlJVVDA5TVUxaGZNalV4TnpNeU1qUmZNekF3ZURNd01DNXFjR2N8N2M0ZmIwZTMyZWQ1ZDc2ZGQyYWFhYjhkMTQxYTc0ZGNiNTg2ZjQ4ZmRlNmQ5YTk1NzE1OTc3ZGUwZTI4NTU2ZQ
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-73-5178
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-73-5178
Safety Vest; 4XL/5XL Size; Orange Color; High Visibility; Breathable Mesh; Reinforced Pen Pockets With 600D Tear Resistant Material; 1 Internal Pocket; Durable Dual Mic Tabs; Clear ID Holder and Velcro Opening and Closure; ANSI and CSA Compliance
制造商部件号
48-73-5178
BDI部件号
25173227
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/48-73-5178/p/25173227
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242595129
重量 / Kilogram
0.381
Product Group - BDI
S00262
名称
Vest
关键字串
Safety
产品明细
Safety Vest
产品规格
4XL/5XL Size; Orange Color; High Visibility; Breathable Mesh; Reinforced Pen Pockets With 600D Tear Resistant Material; 1 Internal Pocket; Durable Dual Mic Tabs; Clear ID Holder and Velcro Opening and Closure; ANSI and CSA Compliance
详细描述
Safety Vest; 4XL/5XL Size; Orange Color; High Visibility; Breathable Mesh; Reinforced Pen Pockets With 600D Tear Resistant Material; 1 Internal Pocket; Durable Dual Mic Tabs; Clear ID Holder and Velcro Opening and Closure; ANSI and CSA Compliance