

MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-73-8734B
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-73-8734B
Cut Resistant Glove; XXL Size; Black Polyurethane Dipped Palm; 18 Gauge Knit; HPPE Nylon Blend Liner; Reinforced Nitrile Coating Thumb and Index Finger; Breathable Back; Elasticated Knit Cuff Style; High Dexterity Cut Level 3; 12 Pairs Per Pack
制造商部件号
48-73-8734B
BDI部件号
27571202
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/48-73-8734B/p/27571202
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242618361
重量 / Kilogram
0.57
Product Group - BDI
S00262
名称
Glove
关键字串
Cut Resistant
产品明细
Cut Resistant Glove
产品规格
XXL Size; Black Polyurethane Dipped Palm; 18 Gauge Knit; HPPE Nylon Blend Liner; Reinforced Nitrile Coating Thumb and Index Finger; Breathable Back; Elasticated Knit Cuff Style; High Dexterity Cut Level 3; 12 Pairs Per Pack
详细描述
Cut Resistant Glove; XXL Size; Black Polyurethane Dipped Palm; 18 Gauge Knit; HPPE Nylon Blend Liner; Reinforced Nitrile Coating Thumb and Index Finger; Breathable Back; Elasticated Knit Cuff Style; High Dexterity Cut Level 3; 12 Pairs Per Pack