https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571209-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxNTN8aW1hZ2UvanBlZ3xhREV6TDJobU5TOHhNRFV3TnpFMk1EVXhPRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU1EbGZNekF3ZURNd01DNXFjR2N8NDcyODM1NTY4NmYzNTRmMWQ0MjYxODA1MjdhMWZhYmQ0NjJiMjVhOGU4YTkzYzcxODkxMTllZTZiMTgwOWFkOA
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-73-8743B
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-73-8743B
Cut Resistant Glove; XL Size; Black Polyurethane Dipped Palm; 18 Gauge Knit; HPPE Nylon Blend Liner; Reinforced Nitrile Coating Thumb and Index Finger; Breathable Back; Elasticated Knit Cuff Style; High Dexterity Cut Level 4; 12 Pairs Per Pack
制造商部件号
48-73-8743B
BDI部件号
27571210
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/48-73-8743B/p/27571210
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242618453
重量 / Kilogram
0.522
Product Group - BDI
S00262
名称
Glove
关键字串
Cut Resistant
产品明细
Cut Resistant Glove
产品规格
XL Size; Black Polyurethane Dipped Palm; 18 Gauge Knit; HPPE Nylon Blend Liner; Reinforced Nitrile Coating Thumb and Index Finger; Breathable Back; Elasticated Knit Cuff Style; High Dexterity Cut Level 4; 12 Pairs Per Pack
详细描述
Cut Resistant Glove; XL Size; Black Polyurethane Dipped Palm; 18 Gauge Knit; HPPE Nylon Blend Liner; Reinforced Nitrile Coating Thumb and Index Finger; Breathable Back; Elasticated Knit Cuff Style; High Dexterity Cut Level 4; 12 Pairs Per Pack