MASTER LOCK
MASTER LOCK
483
MASTER LOCK MASTER LOCK
描述
MASTER LOCK 483
Lockout and Hasp; Red Color; DANGER, DO NOT OPERATE Depicted Text; 11" Maximum Handle Size; 6" Minimum Handle Size; 2-51/64" Minimum Height; Dielectric Zenex Thermoplastic Material; 4 Sold Separately Number of Padlocks; 5/16" Maximum Shackle Diameter; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 2-1/2" Max Valve Handle Nominal Thickness; Rotating Gate Valve Lockout Type; Includes 483; For Used With Gate Valve
制造商部件号
483
BDI部件号
22872949
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/483/p/22872949
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0071649216763
重量 / Kilogram
0.54
Product Group - BDI
S00266
名称
Lockout and Hasp
产品明细
Lockout and Hasp
产品规格
Red Color; DANGER, DO NOT OPERATE Depicted Text; 11" Maximum Handle Size; 6" Minimum Handle Size; 2-51/64" Minimum Height; Dielectric Zenex Thermoplastic Material; 4 Sold Separately Number of Padlocks; 5/16" Maximum Shackle Diameter; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 2-1/2" Max Valve Handle Nominal Thickness; Rotating Gate Valve Lockout Type
详细描述
Lockout and Hasp; Red Color; DANGER, DO NOT OPERATE Depicted Text; 11" Maximum Handle Size; 6" Minimum Handle Size; 2-51/64" Minimum Height; Dielectric Zenex Thermoplastic Material; 4 Sold Separately Number of Padlocks; 5/16" Maximum Shackle Diameter; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 2-1/2" Max Valve Handle Nominal Thickness; Rotating Gate Valve Lockout Type; Includes 483; For Used With Gate Valve